Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drill for blister pack stainless steel
  • Drill for blister pack stainless steel
  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0410

Item.#
05502086
Mfr.#
BKSDD0410
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Flute Length (mm)
54
Material
Cobalt high-speed-steel material (KMC2)
Groove Length L3 (mm)
54
Overall Length L1 (mm)
83
Work Material
Carbon steel, the alloy steel, stainless steel, and a light alloy
Blade Diameter (phi mm)
4.1
Overall Length (mm)
83
TRUSCO Part Number
201-9434
Blade Diameter D1 (mm)
4.1
Thinning Shape of Drills
XR web thinning