Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0420

Item.#
05502095
Mfr.#
BKSDD0420
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Flute Length (mm)
54
Material
Cobalt high-speed-steel material (KMC2)
Groove Length L3 (mm)
54
Overall Length L1 (mm)
83
Work Material
Carbon steel, alloy steel, stainless steel, and a light alloys
Blade Diameter (phi mm)
4.2
Overall Length (mm)
83
TRUSCO Part Number
201-9442
Blade Diameter D1 (mm)
4.2
Thinning Shape of Drills
XR THINNING