Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0440

Item.#
05502113
Mfr.#
BKSDD0440
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Overall Length L1 (mm)
86
Blade Diameter (phi mm)
4.4
Overall Length (mm)
86
TRUSCO Part Number
201-9469
Groove Length L3 (mm)
56
Blade Diameter D1 (mm)
4.4
Thinning Shape of Drills
XR thinning
Flute Length (mm)
56
Material
Cobalt HSS material (KMC2)
2014 TRUSCO Published Page
1-0125
Work Material
Carbon steel, alloy steel, stainless steel and light alloy