Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel
  • Drill for blister pack stainless steel
  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0480

Item.#
05502156
Mfr.#
BKSDD0480
Package Qty.
1PC
Ship pack of
1
8.65 SGD
ADD TO CART
Shipped after 2017-08-29
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
TRUSCO Part Number
201-9507
Blade Diameter D1 (mm)
4.8
Thinning Shape of Drills
XR THINNING
Flute Length (mm)
59
Work Material
Carbon steel, alloy steel, stainless steel, and a light alloys
Material
Cobalt high-speed-steel material (KMC2)
Groove Length L3 (mm)
59
Overall Length L1 (mm)
89
Blade Diameter (phi mm)
4.8
Overall Length (mm)
89