Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel
  • Drill for blister pack stainless steel
  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0500

4.00 (2)
Item.#
05502174
Mfr.#
BKSDD0500
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
TRUSCO Part Number
201-9523
Blade Diameter D1 (mm)
5
Thinning Shape of Drills
XR web thinning
Flute Length (mm)
62
Work Material
Carbon steel, the alloy steel, stainless steel, and a light alloy
Material
Cobalt high-speed-steel material (KMC2)
Groove Length L3 (mm)
62
Overall Length L1 (mm)
92
Blade Diameter (phi mm)
5
Overall Length (mm)
92
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Tap pilot hole processing.
3
From Japan
On 2017-07-15 17:22:35
It is the same as other products. It is especially unknown and nothing.
This review is about item#5502244.
Drilling in NC lathe
5
From Japan
On 2017-03-15 21:48:24
I think that this product which entered with cobalt is not stainless steel but a tooth holder is good. Since the cutting edge angle is also 118 degrees, it goes smoothly even after pressing the center. It is recommended.
This review is about item#5502183.