Buy more than* S$200* and get FREE SHIPPING

  • twist drill for blister pack stainless steel

twist drill for blister pack stainless steel BKSDD0510

Item.#
05502183
Mfr.#
BKSDD0510
Package Qty.
1PC
Ship pack of
1
11.04 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
TRUSCO Part Number
176-3598
Blade Diameter D1 (mm)
5.1
Thinning Shape of Drills
XR web thinning
Flute Length (mm)
62
Work Material
Carbon steel, the alloy steel, stainless steel, and a light alloy
Material
Cobalt high-speed-steel material (KMC2)
Groove Length L3 (mm)
62
Overall Length L1 (mm)
92
Blade Diameter (phi mm)
5.1
Overall Length (mm)
92