Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0520

4.00 (2)
Item.#
05502192
Mfr.#
BKSDD0520
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter D1 (mm)
5.2
Thinning Shape of Drills
XR THINNING
Flute Length (mm)
64
Material
Cobalt high-speed-steel material (KMC2)
Work Material
Carbon steel, alloy steel, stainless steel, and a light alloys
Groove Length L3 (mm)
64
Overall Length L1 (mm)
95
Blade Diameter (phi mm)
5.2
Overall Length (mm)
95
TRUSCO Part Number
176-3601
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Tap pilot hole processing.
3
From Japan
On 2017-07-15 17:22:35
It is the same as other products. It is especially unknown and nothing.
This review is about item#5502244.
Drilling in NC lathe
5
From Japan
On 2017-03-15 21:48:24
I think that this product which entered with cobalt is not stainless steel but a tooth holder is good. Since the cutting edge angle is also 118 degrees, it goes smoothly even after pressing the center. It is recommended.
This review is about item#5502183.