Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • twist drill for blister pack stainless steel
  • twist drill for blister pack stainless steel
  • twist drill for blister pack stainless steel

twist drill for blister pack stainless steel BKSDD0550

5.00 (1)
Item.#
05502226
Mfr.#
BKSDD0550
Package Qty.
1PC
Ship pack of
1
9.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Overall Length L1 (mm)
95
Blade Diameter (phi mm)
5.5
Overall Length (mm)
95
TRUSCO Part Number
176-3636
Work Material
Carbon steel, the alloy steel, stainless steel, and a light alloy
Blade Diameter D1 (mm)
5.5
Thinning Shape of Drills
XR web thinning
Flute Length (mm)
64
Material
Cobalt high-speed-steel material (KMC2)
Groove Length L3 (mm)
64
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling in the NC lathe
5
From Japan
On 2017-03-15 21:48:24
Even entered was this item of the cobalt is not stainless I think that is good tooth retention. We will continue on smoothly after the center push so cutting edge angles of 118 degrees. Is recommended.
This review is about item#5502183.