Buy more than* S$200* and get FREE SHIPPING

  • twist drill for blister pack stainless steel
  • twist drill for blister pack stainless steel
  • twist drill for blister pack stainless steel

twist drill for blister pack stainless steel BKSDD0600

Item.#
05502271
Mfr.#
BKSDD0600
Package Qty.
1PC
Ship pack of
1
11.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Thinning Shape of Drills
XR THINNING
Flute Length (mm)
70
Material
Cobalt high-speed-steel material (KMC2)
Groove Length L3 (mm)
70
Work Material
Carbon steel, alloy steel, stainless steel, and a light alloys
Overall Length L1 (mm)
102
Blade Diameter (phi mm)
6
Overall Length (mm)
102
TRUSCO Part Number
176-3687
Blade Diameter D1 (mm)
6