Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0610

Item.#
05502287
Mfr.#
BKSDD0610
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter (phi mm)
6.1
Overall Length (mm)
102
Groove Length L3 (mm)
70
Overall Length L1 (mm)
102
Thinning Shape of Drills
XR thinning
Flute Length (mm)
70
Material
Cobalt high speed steel material (KMC2)
Blade Diameter D1 (mm)
6.1
Work Material
Carbon steel, alloy steel, stainless steel, light alloy