Buy more than* S$200* and get FREE SHIPPING

  • twist drill for blister pack stainless steel

twist drill for blister pack stainless steel BKSDD0620

Item.#
05502296
Mfr.#
BKSDD0620
Package Qty.
1PC
Ship pack of
1
13.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter D1 (mm)
6.2
Thinning Shape of Drills
XR web thinning
Flute Length (mm)
70
Material
Cobalt high-speed-steel material (KMC2)
Work Material
Carbon steel, the alloy steel, stainless steel, and a light alloy
Groove Length L3 (mm)
70
Overall Length L1 (mm)
102
Blade Diameter (phi mm)
6.2
Overall Length (mm)
102
TRUSCO Part Number
176-3709