Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0630

Item.#
05502305
Mfr.#
BKSDD0630
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
TRUSCO Part Number
176-3717
Groove Length L3 (mm)
70
Overall Length L1 (mm)
102
Blade Diameter (phi mm)
6.3
Overall Length (mm)
102
Material
Cobalt HSS material (KMC2)
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
6.3
Thinning Shape of Drills
XR thinning
Flute Length (mm)
70
Work Material
Carbon steel, alloy steel, stainless steel and light alloy