Buy more than* S$200* and get FREE SHIPPING

  • twist drill for blister pack stainless steel
  • twist drill for blister pack stainless steel
  • twist drill for blister pack stainless steel

twist drill for blister pack stainless steel BKSDD0660

Item.#
05502332
Mfr.#
BKSDD0660
Package Qty.
1PC
Ship pack of
1
15.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
6.6
Thinning Shape of Drills
XR thinning
Flute Length (mm)
73
Material
Cobalt HSS material (KMC2)
TRUSCO Part Number
176-3741
Groove Length L3 (mm)
73
Overall Length L1 (mm)
105
Blade Diameter (phi mm)
6.6
Overall Length (mm)
105
Work Material
Carbon steel, alloy steel, stainless steel and light alloy