Buy more than* S$200* and get FREE SHIPPING

  • twist drill for blister pack stainless steel
  • twist drill for blister pack stainless steel
  • twist drill for blister pack stainless steel

twist drill for blister pack stainless steel BKSDD0670

Item.#
05502341
Mfr.#
BKSDD0670
Package Qty.
1PC
Ship pack of
1
15.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Overall Length (mm)
105
TRUSCO Part Number
176-3750
Groove Length L3 (mm)
73
Overall Length L1 (mm)
105
Blade Diameter (phi mm)
6.7
Flute Length (mm)
73
Material
Cobalt HSS material (KMC2)
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
6.7
Thinning Shape of Drills
XR thinning
Work Material
Carbon steel, alloy steel, stainless steel and light alloy