Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0680

Item.#
05502357
Mfr.#
BKSDD0680
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
TRUSCO Part Number
176-3768
Blade Diameter D1 (mm)
6.8
Thinning Shape of Drills
XR web thinning
Flute Length (mm)
73
Work Material
Carbon steel, the alloy steel, stainless steel, and a light alloy
Material
Cobalt high-speed-steel material (KMC2)
Groove Length L3 (mm)
73
Overall Length L1 (mm)
105
Blade Diameter (phi mm)
6.8
Overall Length (mm)
105