Buy more than* S$200* and get FREE SHIPPING

  • twist drill for blister pack stainless steel

twist drill for blister pack stainless steel BKSDD0710

Item.#
05502384
Mfr.#
BKSDD0710
Package Qty.
1PC
Ship pack of
1
19.67 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Overall Length (mm)
108
TRUSCO Part Number
176-3784
Groove Length L3 (mm)
75
Overall Length L1 (mm)
108
Blade Diameter (phi mm)
7.1
Flute Length (mm)
75
Material
Cobalt HSS material (KMC2)
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
7.1
Thinning Shape of Drills
XR thinning
Work Material
Carbon steel, alloy steel, stainless steel and light alloy