Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0720

Item.#
05502393
Mfr.#
BKSDD0720
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Overall Length (mm)
108
TRUSCO Part Number
176-3792
Groove Length L3 (mm)
75
Overall Length L1 (mm)
108
Blade Diameter (phi mm)
7.2
Flute Length (mm)
75
Material
Cobalt HSS material (KMC2)
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
7.2
Thinning Shape of Drills
XR thinning
Work Material
Carbon steel, alloy steel, stainless steel and light alloy