Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drill for blister pack stainless steel
  • Drill for blister pack stainless steel
  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0730

Item.#
05502402
Mfr.#
BKSDD0730
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Groove Length L3 (mm)
75
Overall Length L1 (mm)
108
Blade Diameter (phi mm)
7.3
Overall Length (mm)
108
TRUSCO Part Number
176-3806
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
7.3
Thinning Shape of Drills
XR thinning
Flute Length (mm)
75
Material
Cobalt HSS material (KMC2)
Work Material
Carbon steel, alloy steel, stainless steel and light alloy