Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0740

Item.#
05502411
Mfr.#
BKSDD0740
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
TRUSCO Part Number
176-3814
Groove Length L3 (mm)
78
Overall Length L1 (mm)
111
Blade Diameter (phi mm)
7.4
Overall Length (mm)
111
Material
Cobalt HSS material (KMC2)
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
7.4
Thinning Shape of Drills
XR thinning
Flute Length (mm)
78
Work Material
Carbon steel, alloy steel, stainless steel and light alloy