Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0750

Item.#
05502427
Mfr.#
BKSDD0750
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Groove Length L3 (mm)
78
Overall Length L1 (mm)
111
Blade Diameter (phi mm)
7.5
Overall Length (mm)
111
Work Material
Carbon steel, alloy steel, stainless steel, and a light alloys
TRUSCO Part Number
201-9574
Blade Diameter D1 (mm)
7.5
Thinning Shape of Drills
XR THINNING
Flute Length (mm)
78
Material
Cobalt high-speed-steel material (KMC2)