Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel
  • Drill for blister pack stainless steel
  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0770

Item.#
05502445
Mfr.#
BKSDD0770
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Groove Length L3 (mm)
81
Overall Length L1 (mm)
114
Blade Diameter (phi mm)
7.7
Overall Length (mm)
114
TRUSCO Part Number
176-3831
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
7.7
Thinning Shape of Drills
XR thinning
Flute Length (mm)
81
Material
Cobalt HSS material (KMC2)
Work Material
Carbon steel, alloy steel, stainless steel and light alloy