Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0800

1.00 (1)
Item.#
05502472
Mfr.#
BKSDD0800
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thinning Shape of Drills
XR THINNING
Groove Length L3 (mm)
81
Overall Length L1 (mm)
114
Flute Length (mm)
81
Material
Cobalt high-speed-steel material (KMC2)
Work Material
Carbon steel, alloy steel, stainless steel, and a light alloys
Point Angle (Degree)
118
Blade Diameter D1 (mm)
8
Blade Diameter (phi mm)
8
Overall Length (mm)
114
TRUSCO Part Number
201-9582
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel plate
1
From Japan
On 2016-06-24 20:55:21
Although I bought it for Susenlers I opened it with a hundred drill that the blades do not stand at all even though I had piled holes of 4 mm Returned to the manufacturer
This review is about item#05502472.