Drill for blister pack stainless steel BKSDD0820
(1)
Item.#
05502497
Mfr.#
BKSDD0820
Package Qty.
1PC
Ship pack of
1
Item Feature
Thinning Shape of Drills
xR thinning
TRUSCO Part Number
176-3873
Groove Length L3 (mm)
84
Overall Length L1 (mm)
117
Flute Length (mm)
84
Material
Cobalt high speed steel material (KMC2)
Point Angle (Degree)
118
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
8.2
Blade Diameter (phi mm)
8.2
Overall Length (mm)
117
Work Material
Carbon steel alloy steel stainless steel light alloy
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
0
4 star
0
3 star
0
2 star
0
1 star
1
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel plate
From Japan
On 2016-06-24 20:55:21
Although I bought it for Susenlers I opened it with a hundred drill that the blades do not stand at all even though I had piled holes of 4 mm Returned to the manufacturer
Customers Who Bought This Item Also Bought
Top