Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0830

1.00 (1)
Item.#
05502506
Mfr.#
BKSDD0830
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thinning Shape of Drills
XR thinning
Flute Length (mm)
84
Material
Cobalt HSS material (KMC2)
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
8.3
Blade Diameter (phi mm)
8.3
Point Angle (Degree)
118
Overall Length (mm)
117
TRUSCO Part Number
176-3881
Groove Length L3 (mm)
84
Overall Length L1 (mm)
117
Work Material
Carbon steel, alloy steel, stainless steel and light alloy
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel plate
1
From Japan
On 2016-06-24 20:55:21
Although I bought it for Susenlers I opened it with a hundred drill that the blades do not stand at all even though I had piled holes of 4 mm Returned to the manufacturer
This review is about item#05502472.