Buy more than* S$200* and get FREE SHIPPING

  • twist drill for blister pack stainless steel

twist drill for blister pack stainless steel BKSDD0850

1.00 (1)
Item.#
05502524
Mfr.#
BKSDD0850
Package Qty.
1PC
Ship pack of
1
22.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thinning Shape of Drills
XR THINNING
Flute Length (mm)
87
Material
Cobalt high-speed-steel material (KMC2)
Groove Length L3 (mm)
87
Overall Length L1 (mm)
121
Work Material
Carbon steel, alloy steel, stainless steel, and a light alloys
Point Angle (Degree)
118
Overall Length (mm)
121
TRUSCO Part Number
201-9591
Blade Diameter D1 (mm)
8.5
Blade Diameter (phi mm)
8.5
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Drilled holes in the stainless steel plate
1
From Japan
On 2016-06-24 20:55:21
In for Susenresu But it was purchased in spite of the drilled pilot hole of 4mm was drilled of HyakuHitoshi not Tata at all blade In return to manufacturer
This review is about item#05502472.