Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • twist drill for blister pack stainless steel

twist drill for blister pack stainless steel BKSDD0860

1.00 (1)
Item.#
05502533
Mfr.#
BKSDD0860
Package Qty.
1PC
Ship pack of
1
26.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thinning Shape of Drills
XR thinning
Blade Diameter D1 (mm)
8.6
Blade Diameter (phi mm)
8.6
Overall Length (mm)
121
TRUSCO Part Number
176-3903
Groove Length L3 (mm)
87
Point Angle (Degree)
118
Overall Length L1 (mm)
121
Flute Length (mm)
87
Material
Cobalt HSS material (KMC2)
2014 TRUSCO Published Page
1-0125
Work Material
Carbon steel, alloy steel, stainless steel and light alloy
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Drilled holes in the stainless steel plate
1
From Japan
On 2016-06-24 20:55:21
In for Susenresu But it was purchased in spite of the drilled pilot hole of 4mm was drilled of HyakuHitoshi not Tata at all blade In return to manufacturer
This review is about item#05502472.