Buy more than* S$200* and get FREE SHIPPING

  • twist drill for blister pack stainless steel

twist drill for blister pack stainless steel BKSDD0870

1.00 (1)
Item.#
05502542
Mfr.#
BKSDD0870
Package Qty.
1PC
Ship pack of
1
26.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thinning Shape of Drills
XR thinning
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
8.7
Blade Diameter (phi mm)
8.7
Overall Length (mm)
121
TRUSCO Part Number
176-3911
Point Angle (Degree)
118
Groove Length L3 (mm)
87
Overall Length L1 (mm)
121
Flute Length (mm)
87
Material
Cobalt HSS material (KMC2)
Work Material
Carbon steel, alloy steel, stainless steel and light alloy
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel plate
1
From Japan
On 2016-06-24 20:55:21
Although I bought it for Susenlers I opened it with a hundred drill that the blades do not stand at all even though I had piled holes of 4 mm Returned to the manufacturer
This review is about item#05502472.