Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0880

1.00 (1)
Item.#
05502551
Mfr.#
BKSDD0880
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thinning Shape of Drills
XR thinning
Blade Diameter (phi mm)
8.8
Overall Length (mm)
124
TRUSCO Part Number
176-3920
Groove Length L3 (mm)
89
Overall Length L1 (mm)
124
Point Angle (Degree)
118
Flute Length (mm)
89
Material
Cobalt HSS material (KMC2)
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
8.8
Work Material
Carbon steel, alloy steel, stainless steel and light alloy
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel plate
1
From Japan
On 2016-06-24 20:55:21
Although I bought it for Susenlers I opened it with a hundred drill that the blades do not stand at all even though I had piled holes of 4 mm Returned to the manufacturer
This review is about item#05502472.