Buy more than* S$200* and get FREE SHIPPING

  • twist drill for blister pack stainless steel

twist drill for blister pack stainless steel BKSDD0910

1.00 (1)
Item.#
05502585
Mfr.#
BKSDD0910
Package Qty.
1PC
Ship pack of
1
30.12 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
9.1
Thinning Shape of Drills
XR thinning
Flute Length (mm)
89
Material
Cobalt HSS material (KMC2)
TRUSCO Part Number
176-3946
Groove Length L3 (mm)
89
Overall Length L1 (mm)
124
Blade Diameter (phi mm)
9.1
Overall Length (mm)
124
Work Material
Carbon steel, alloy steel, stainless steel and light alloy
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
1.5mm stainless steel plate drilling
1
From Japan
On 2013-10-23 19:15:31
Blade was lacking in one-shot eyes with a hand drill use
This review is about item#05502585.