Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0920

1.00 (1)
Item.#
05502594
Mfr.#
BKSDD0920
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter (phi mm)
9.2
Overall Length (mm)
127
TRUSCO Part Number
176-3954
Groove Length L3 (mm)
92
Overall Length L1 (mm)
127
Thinning Shape of Drills
XR thinning
Flute Length (mm)
92
Material
Cobalt HSS material (KMC2)
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
9.2
Work Material
Carbon steel, alloy steel, stainless steel and light alloy
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
1.5 mm stainless steel plate drilling
1
From Japan
On 2013-10-23 19:15:31
Using the hand drill, the blade was chipped for the first time
This review is about item#05502585.