Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0930

1.00 (1)
Item.#
05502603
Mfr.#
BKSDD0930
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
9.3
Thinning Shape of Drills
XR thinning
Flute Length (mm)
92
Material
Cobalt HSS material (KMC2)
TRUSCO Part Number
176-3962
Groove Length L3 (mm)
92
Overall Length L1 (mm)
127
Blade Diameter (phi mm)
9.3
Overall Length (mm)
127
Work Material
Carbon steel, alloy steel, stainless steel and light alloy
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
1.5 mm stainless steel plate drilling
1
From Japan
On 2013-10-23 19:15:31
Using the hand drill, the blade was chipped for the first time
This review is about item#05502585.