Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0950

1.00 (1)
Item.#
05502621
Mfr.#
BKSDD0950
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
TRUSCO Part Number
201-9612
Blade Diameter D1 (mm)
9.5
Thinning Shape of Drills
XR web thinning
Flute Length (mm)
92
Work Material
Carbon steel, the alloy steel, stainless steel, and a light alloy
Material
Cobalt high-speed-steel material (KMC2)
Groove Length L3 (mm)
92
Overall Length L1 (mm)
127
Blade Diameter (phi mm)
9.5
Overall Length (mm)
127
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
1.5 mm stainless steel plate drilling
1
From Japan
On 2013-10-23 19:15:31
Using the hand drill, the blade was chipped for the first time
This review is about item#05502585.