Buy more than* S$200* and get FREE SHIPPING

  • twist drill for blister pack stainless steel

twist drill for blister pack stainless steel BKSDD0980

1.00 (1)
Item.#
05502655
Mfr.#
BKSDD0980
Package Qty.
1PC
Ship pack of
1
33.43 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Overall Length (mm)
130
TRUSCO Part Number
176-4004
Groove Length L3 (mm)
95
Overall Length L1 (mm)
130
Blade Diameter (phi mm)
9.8
Flute Length (mm)
95
Material
Cobalt HSS material (KMC2)
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
9.8
Thinning Shape of Drills
XR thinning
Work Material
Carbon steel, alloy steel, stainless steel and light alloy
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
1.5mm stainless steel plate drilling
1
From Japan
On 2013-10-23 19:15:31
Blade was lacking in one-shot eyes with a hand drill use
This review is about item#05502585.