Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drill for blister pack stainless steel
  • Drill for blister pack stainless steel
  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD1000

4.00 (1)
Item.#
05502673
Mfr.#
BKSDD1000
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Overall Length L1 (mm)
130
Blade Diameter (phi mm)
10
Overall Length (mm)
130
TRUSCO Part Number
201-9621
Work Material
Carbon steel, alloy steel, stainless steel, and a light alloys
Blade Diameter D1 (mm)
10
Thinning Shape of Drills
XR THINNING
Flute Length (mm)
95
Material
Cobalt high-speed-steel material (KMC2)
Groove Length L3 (mm)
95
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel processing
4
From Japan
On 2017-10-10 16:30:27
It is more durable than other companies and easy to use. It is a repeat item.
This review is about item#5502707.