Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD1020

4.00 (1)
Item.#
05502691
Mfr.#
BKSDD1020
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter D1 (mm)
10.2
Thinning Shape of Drills
XR thinning
Flute Length (mm)
98
Material
Cobalt HSS material (KMC2)
2014 TRUSCO Published Page
1-0125
Groove Length L3 (mm)
98
Overall Length L1 (mm)
133
Blade Diameter (phi mm)
10.2
Overall Length (mm)
133
TRUSCO Part Number
176-4039
Work Material
Carbon steel, alloy steel, stainless steel and light alloy
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel processing
4
From Japan
On 2017-10-10 16:30:27
It is more durable than other companies and easy to use. It is a repeat item.
This review is about item#5502707.