Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD1040

4.00 (1)
Item.#
05502716
Mfr.#
BKSDD1040
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
42.91 SGD
ADD TO CART
Shipped after 2017-11-28
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Overall Length (mm)
133
TRUSCO Part Number
176-4055
Groove Length L3 (mm)
98
Overall Length L1 (mm)
133
Blade Diameter (phi mm)
10.4
Flute Length (mm)
98
Material
Cobalt HSS material (KMC2)
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
10.4
Thinning Shape of Drills
XR thinning
Work Material
Carbon steel, alloy steel, stainless steel and light alloy
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel processing
4
From Japan
On 2017-10-10 16:30:27
It is more durable than other companies and easy to use. It is a repeat item.
This review is about item#5502707.