Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD1050

4.00 (1)
Item.#
05502725
Mfr.#
BKSDD1050
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter (phi mm)
10.5
Overall Length (mm)
137
TRUSCO Part Number
201-9639
Blade Diameter D1 (mm)
10.5
Work Material
Carbon steel, the alloy steel, stainless steel, and a light alloy
Thinning Shape of Drills
XR web thinning
Flute Length (mm)
100
Material
Cobalt high-speed-steel material (KMC2)
Groove Length L3 (mm)
100
Overall Length L1 (mm)
137
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel processing
4
From Japan
On 2017-10-10 16:30:27
It is more durable than other companies and easy to use. It is a repeat item.
This review is about item#5502707.