Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD1100

Item.#
05502777
Mfr.#
BKSDD1100
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Groove Length L3 (mm)
103
Overall Length L1 (mm)
140
Blade Diameter (phi mm)
11
Overall Length (mm)
140
Work Material
Carbon steel, the alloy steel, stainless steel, and a light alloy
TRUSCO Part Number
201-9647
Blade Diameter D1 (mm)
11
Thinning Shape of Drills
XR web thinning
Flute Length (mm)
103
Material
Cobalt high-speed-steel material (KMC2)