Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD1110

Item.#
05502786
Mfr.#
BKSDD1110
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Material
Cobalt HSS material (KMC2)
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
11.1
Thinning Shape of Drills
XR thinning
Flute Length (mm)
103
Overall Length (mm)
140
TRUSCO Part Number
176-4101
Groove Length L3 (mm)
103
Overall Length L1 (mm)
140
Blade Diameter (phi mm)
11.1
Work Material
Carbon steel, alloy steel, stainless steel and light alloy