Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD1120

Item.#
05502795
Mfr.#
BKSDD1120
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Thinning Shape of Drills
XR thinning
Flute Length (mm)
106
Material
Cobalt HSS material (KMC2)
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
11.2
Overall Length L1 (mm)
143
Blade Diameter (phi mm)
11.2
Overall Length (mm)
143
TRUSCO Part Number
176-4110
Groove Length L3 (mm)
106
Work Material
Carbon steel, alloy steel, stainless steel and light alloy