Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD1170

Item.#
05502847
Mfr.#
BKSDD1170
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Flute Length (mm)
109
Material
Cobalt HSS material (KMC2)
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
11.7
Thinning Shape of Drills
XR thinning
Blade Diameter (phi mm)
11.7
Overall Length (mm)
146
TRUSCO Part Number
176-4152
Groove Length L3 (mm)
109
Overall Length L1 (mm)
146
Work Material
Carbon steel, alloy steel, stainless steel and light alloy