Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD1180

Item.#
05502856
Mfr.#
BKSDD1180
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Material
Cobalt HSS material (KMC2)
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
11.8
Thinning Shape of Drills
XR thinning
Flute Length (mm)
109
Overall Length (mm)
146
TRUSCO Part Number
176-4161
Groove Length L3 (mm)
109
Overall Length L1 (mm)
146
Blade Diameter (phi mm)
11.8
Work Material
Carbon steel, alloy steel, stainless steel and light alloy