Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD1200

Item.#
05502874
Mfr.#
BKSDD1200
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thinning Shape of Drills
XR THINNING
Overall Length (mm)
149
TRUSCO Part Number
201-9663
Blade Diameter D1 (mm)
12
Blade Diameter (phi mm)
12
Work Material
Carbon steel, alloy steel, stainless steel, and a light alloys
Point Angle (Degree)
118
Material
Cobalt high-speed-steel material (KMC2)
Groove Length L3 (mm)
111
Overall Length L1 (mm)
149
Flute Length (mm)
111