Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD1230

Item.#
05502901
Mfr.#
BKSDD1230
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Thinning Shape of Drills
XR thinning
Material
Cobalt HSS material (KMC2)
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
12.3
Blade Diameter (phi mm)
12.3
Overall Length (mm)
149
Point Angle (Degree)
118
TRUSCO Part Number
176-4209
Groove Length L3 (mm)
111
Overall Length L1 (mm)
149
Flute Length (mm)
111
Work Material
Carbon steel, alloy steel, stainless steel and light alloy