Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD1250

Item.#
05502926
Mfr.#
BKSDD1250
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thinning Shape of Drills
XR thinning
TRUSCO Part Number
201-9671
Groove Length L3 (mm)
114
Overall Length L1 (mm)
152
Flute Length (mm)
114
Material
Cobalt HSS material (KMC2)
Point Angle (Degree)
118
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
12.5
Blade Diameter (phi mm)
12.5
Overall Length (mm)
152
Work Material
Carbon steel, alloy steel, stainless steel and light alloy