Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD1270

Item.#
05502944
Mfr.#
BKSDD1270
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Thinning Shape of Drills
XR thinning
Overall Length L1 (mm)
152
Flute Length (mm)
114
Material
Cobalt HSS material (KMC2)
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
12.7
Point Angle (Degree)
118
Blade Diameter (phi mm)
12.7
Overall Length (mm)
152
TRUSCO Part Number
176-4233
Groove Length L3 (mm)
114
Work Material
Carbon steel, alloy steel, stainless steel and light alloy