Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD1280

Item.#
05502953
Mfr.#
BKSDD1280
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Thinning Shape of Drills
XR thinning
TRUSCO Part Number
176-4241
Groove Length L3 (mm)
114
Overall Length L1 (mm)
152
Flute Length (mm)
114
Material
Cobalt HSS material (KMC2)
Point Angle (Degree)
118
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
12.8
Blade Diameter (phi mm)
12.8
Overall Length (mm)
152
Work Material
Carbon steel, alloy steel, stainless steel and light alloy