Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD1290

Item.#
05502962
Mfr.#
BKSDD1290
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Thinning Shape of Drills
XR thinning
TRUSCO Part Number
176-4250
Groove Length L3 (mm)
114
Overall Length L1 (mm)
152
Flute Length (mm)
114
Material
Cobalt HSS material (KMC2)
Point Angle (Degree)
118
2014 TRUSCO Published Page
1-0125
Blade Diameter D1 (mm)
12.9
Blade Diameter (phi mm)
12.9
Overall Length (mm)
152
Work Material
Carbon steel, alloy steel, stainless steel and light alloy