Buy more than* S$200* and get FREE SHIPPING

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD1300

Item.#
05502971
Mfr.#
BKSDD1300
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Groove Length L3 (mm)
114
Overall Length L1 (mm)
152
Blade Diameter (phi mm)
13
Work Material
Carbon steel, the alloy steel, stainless steel, and a light alloy
Overall Length (mm)
152
TRUSCO Part Number
201-9680
Blade Diameter D1 (mm)
13
Thinning Shape of Drills
XR web thinning
Point Angle (Degree)
118
Flute Length (mm)
114
Material
Cobalt high-speed-steel material (KMC2)