Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drill for blister pack stainless steel

Drill for blister pack stainless steel BKSDD0340

Item.#
05503023
Mfr.#
BKSDD0340
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Thinning Shape of Drills
XR web thinning
Flute Length (mm)
45
Material
Cobalt high-speed-steel material (KMC2)
Groove Length L3 (mm)
45
Work Material
Carbon steel, the alloy steel, stainless steel, and a light alloy
Overall Length L1 (mm)
73
Blade Diameter (phi mm)
3.4
Overall Length (mm)
73
TRUSCO Part Number
201-9361
Blade Diameter D1 (mm)
3.4